Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Anodized, 45/64 in Dia

  • Mfr # 21MP025-6CA3

  • Zoro # G110987434


product price: $12.19
/ea

Key Features

Includes
(2) Set Screws
For Belt Width
1/4 in
Set Screw Size
#6-40
Hub Projection
7/32 in
Number of Set Screws
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21MP025-6CA3
Zoro #
G110987434
UPC #
00195057000360
Country of Origin
China

Dimensions

For Belt Width
1/4 in
Set Screw Size
#6-40
Face Width
0.344 in
Bore Diameter
1/4 in
For Belt Trade Size
MXL
Overall Width
9/16 in
Hub Diameter
45/64 in
Pitch Diameter
0.536 in
Outside Diameter
0.71 in

Details

Includes
(2) Set Screws
Hub Projection
7/32 in
Number of Set Screws
2
For Belt Series
MXL
Standards
REACH Certified, RoHS Compliant
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Teeth
21
Material
Aluminum
For Use With
1/4 in Wide Belts
Tooth Shape
Trapezoidal
Item
Timing Belt Pulleys
Weight
0.01 lb
Bore Type
Fixed
Number of Flanges
2
Pitch
0.08 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Finish
Anodized

Description

Timing Pulley, Bore Diameter 1/4 in, For Belt Series Powerhouse(R), For Belt Width 1/4 in, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 21, Outside Diameter 0.71 in, Pitch 0.08 in, Pitch Diameter 0.536 in, Bore Type Fixed, Face Width 0.337 in, Features Highly Flexible, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 45/64 in, Hub Projection 7/32 in, Includes (2) Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.