Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Anodized, 5/8 in Dia

  • Mfr # 15XL037-6FA3

  • Zoro # G210987587


product price: $11.69
/ea

Key Features

Includes
(2) Set Screws
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Belt Trade Size
XL
For Belt Series
XL
Set Screw Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15XL037-6FA3
Zoro #
G210987587
UPC #
00195057621060
Country of Origin
China

Dimensions

For Belt Trade Size
XL
Set Screw Size
#8-32
Outside Diameter
1.188 in
Overall Width
13/16 in
Pitch Diameter
0.955 in
Face Width
0.563 in
Hub Diameter
5/8 in
Bore Diameter
1/4 in
For Belt Width
3/8 in

Details

Includes
(2) Set Screws
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Belt Series
XL
Standards
REACH Certified, RoHS Compliant
For Use With
3/8 in Wide Belts
Weight
0.04 lb
Number of Flanges
2
Number of Teeth
15
Hub Projection
1/4 in
Bore Type
Fixed
Finish
Anodized
Pitch
0.2 in
Number of Set Screws
2
Tooth Shape
Trapezoidal
Item
Timing Belt Pulleys
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Material
Aluminum

Description

Timing Pulley, Bore Diameter 1/4 in, For Belt Series Powerhouse(R), For Belt Width 3/8 in, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 15, Outside Diameter 1.188 in, Pitch 0.2 in, Pitch Diameter 0.955 in, Bore Type Fixed, Face Width 0.563 in, Features Highly Flexible, Finish Anodized, For Belt Trade Size XL, Hub Diameter 5/8 in, Hub Projection 1/4 in, Includes (2) Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.