Zoro Homepage

Timing Pulley, Anodized, 7/16 in Dia

  • Mfr # 10XL037-6FA2

  • Zoro # G810987833


product price: $11.19
/ea

Key Features

Hub Diameter
7/16 in
Pitch Diameter
0.637 in
Bore Type
Fixed
Face Width
0.563 in
Number of Teeth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10XL037-6FA2
Zoro #
G810987833
UPC #
00195057620933
Country of Origin
China

Dimensions

Hub Diameter
7/16 in
Pitch Diameter
0.637 in
Face Width
0.563 in
Set Screw Size
#6-40
Outside Diameter
0.875 in
Bore Diameter
3/16 in
Overall Width
13/16 in
For Belt Trade Size
XL
For Belt Width
3/8 in

Description

Timing Pulley, Bore Diameter 3/16 in, For Belt Series Powerhouse(R), For Belt Width 3/8 in, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 10, Outside Diameter 0.875 in, Pitch 0.2 in, Pitch Diameter 0.637 in, Bore Type Fixed, Face Width 0.563 in, Features Highly Flexible, Finish Anodized, For Belt Trade Size XL, Hub Diameter 7/16 in, Hub Projection 1/4 in, Includes (2) Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.