Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Anodized, 7/16 in Dia

  • Mfr # 24MP025-6FA3

  • Zoro # G910987580


product price: $12.49
/ea

Key Features

Pitch Diameter
0.611 in
Number of Teeth
24
For Use With
1/4 in Wide Belts
Standards
REACH Certified, RoHS Compliant
For Belt Trade Size
MXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24MP025-6FA3
Zoro #
G910987580
UPC #
00195057000391
Country of Origin
China

Dimensions

Pitch Diameter
0.611 in
For Belt Trade Size
MXL
Bore Diameter
1/4 in
Hub Diameter
7/16 in
Set Screw Size
#6-40
Face Width
0.391 in
Overall Width
11/16 in
For Belt Width
1/4 in
Outside Diameter
0.79 in

Details

Number of Teeth
24
For Use With
1/4 in Wide Belts
Standards
REACH Certified, RoHS Compliant
Number of Set Screws
2
Number of Flanges
2
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Bore Type
Fixed
Weight
0.01 lb
Pitch
0.08 in
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Finish
Anodized
For Belt Series
MXL
Tooth Shape
Trapezoidal
Material
Aluminum
Hub Projection
19/64 in
Includes
(2) Set Screws
Item
Timing Belt Pulleys

Description

Timing Pulley, Bore Diameter 1/4 in, For Belt Series Powerhouse(R), For Belt Width 1/4 in, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 24, Outside Diameter 0.79 in, Pitch 0.08 in, Pitch Diameter 0.611 in, Bore Type Fixed, Face Width 0.39 in, Features Highly Flexible, Finish Anodized, For Belt Trade Size MXL, Hub Diameter 7/16 in, Hub Projection 19/64 in, Includes (2) Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.