Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Anodized, 9/16 in Dia

  • Mfr # 14XL037-6FA3

  • Zoro # G410987622


product price: $11.59
/ea

Key Features

For Belt Trade Size
XL
Weight
0.04 lb
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Pitch
0.2 in
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14XL037-6FA3
Zoro #
G410987622
UPC #
00195057621039
Country of Origin
China

Dimensions

For Belt Trade Size
XL
Bore Diameter
1/4 in
Outside Diameter
1.094 in
Overall Width
13/16 in
Hub Diameter
9/16 in
Face Width
0.563 in
Pitch Diameter
0.891 in
Set Screw Size
#8-32
For Belt Width
3/8 in

Details

Weight
0.04 lb
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Pitch
0.2 in
Finish
Anodized
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Teeth
14
Bore Type
Fixed
Material
Aluminum
Number of Set Screws
2
For Use With
3/8 in Wide Belts
Includes
(2) Set Screws
Hub Projection
1/4 in
Standards
REACH Certified, RoHS Compliant
Tooth Shape
Trapezoidal
Number of Flanges
2
Item
Timing Belt Pulleys
For Belt Series
XL

Description

Timing Pulley, Bore Diameter 1/4 in, For Belt Series Powerhouse(R), For Belt Width 3/8 in, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter Not Applicable, Number of Teeth 14, Outside Diameter 1.094 in, Pitch 0.2 in, Pitch Diameter 0.891 in, Bore Type Fixed, Face Width 0.563 in, Features Highly Flexible, Finish Anodized, For Belt Trade Size XL, Hub Diameter 9/16 in, Hub Projection 1/4 in, Includes (2) Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.