Timing Pulley Bar Stock Flange, Aluminum
Mfr # 18-3M-FA
Zoro # G610987538
product price: $1.59
/eaKey Features
Stock Thickness
0.032 in
Pitch
3 mm
Outside Diameter
0.79 in
Inside Diameter
0.504 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-3M-FA
Zoro #
G610987538
UPC #
00195057192782
Country of Origin
United States
Dimensions
Stock Thickness
0.032 in
Outside Diameter
0.79 in
Inside Diameter
0.504 in
Overall Thickness
0.052 in
Details
Pitch
3 mm
Material
Aluminum
Item
Timing Pulley Bar Stock Flange
Tooth Style
HTD
Number of Teeth
18
Description
Timing Pulley Bar Stock Flange, Pitch 3 mm, Tooth Style HTD, Overall Thickness 0.052 in, Inside Diameter 0.504 in, Material Aluminum, Outside Diameter 0.79 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.