Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Black Oxide, 1 1/8 in Dia

  • Mfr # 14LF050X1/2

  • Zoro # G910987597


product price: $26.69
/ea

Key Features

For Use With
L Belts
Standards
REACH Certified, RoHS Compliant
For Belt Trade Size
L
Pitch Diameter
1.671 in
Number of Flanges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14LF050X1/2
Zoro #
G910987597
UPC #
00195057624610
Country of Origin
China

Dimensions

For Belt Trade Size
L
Pitch Diameter
1.671 in
Outside Diameter
1.906 in
For Belt Width
1/2 in
Overall Width
1 1/4 in
Face Width
0.75 in
Set Screw Size
1/4"-20
Hub Diameter
1 1/8 in
Bore Diameter
1/2 in

Details

For Use With
L Belts
Standards
REACH Certified, RoHS Compliant
Number of Flanges
2
Material
Steel
Finish
Black Oxide
Weight
0.53 lb
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Hub Projection
1/2 in
Item
Timing Belt Pulleys
Number of Set Screws
1
Number of Teeth
14
Pitch
0.375 in
Tooth Shape
Trapezoidal
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Belt Series
L
Bore Type
Fixed
Includes
Set Screw

Description

Timing Pulley, Bore Diameter 1/2 in, For Belt Series Powerhouse(R), For Belt Width 1/2 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 14, Outside Diameter 1.906 in, Pitch 0.375 in, Pitch Diameter 1.671 in, Bore Type Fixed, Face Width 0.75 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 1/8 in, Hub Projection 1/2 in, Includes Set Screw, Keyway Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.