Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Black Oxide, 1 1/8 in Dia

  • Mfr # 14LF050X3/8

  • Zoro # G310987562


product price: $26.69
/ea

Key Features

Hub Diameter
1 1/8 in
Standards
REACH Certified, RoHS Compliant
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Pitch Diameter
1.671 in
Set Screw Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14LF050X3/8
Zoro #
G310987562
UPC #
00195057624603
Country of Origin
China

Dimensions

Hub Diameter
1 1/8 in
Pitch Diameter
1.671 in
Set Screw Size
1/4"-20
For Belt Width
1/2 in
Overall Width
1 1/4 in
For Belt Trade Size
L
Face Width
0.75 in
Bore Diameter
3/8 in
Outside Diameter
1.906 in

Details

Standards
REACH Certified, RoHS Compliant
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Flanges
2
Tooth Shape
Trapezoidal
For Belt Series
L
Pitch
0.375 in
Material
Steel
Item
Timing Belt Pulleys
Number of Set Screws
1
Number of Teeth
14
Includes
Set Screw
Bore Type
Fixed
Weight
0.56 lb
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Use With
L Belts
Finish
Black Oxide
Hub Projection
1/2 in

Description

Timing Pulley, Bore Diameter 3/8 in, For Belt Series Powerhouse(R), For Belt Width 1/2 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 14, Outside Diameter 1.906 in, Pitch 0.375 in, Pitch Diameter 1.671 in, Bore Type Fixed, Face Width 0.75 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 1/8 in, Hub Projection 1/2 in, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.