Timing Pulley, Black Oxide, 1 3/8 in Dia
Mfr # 28-5P25-6FS6
Zoro # G010986667
product price: $72.59
/eaKey Features
For Belt Series
PowerGrip GT
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Hub Diameter
1 3/8 in
Face Width
1.281 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28-5P25-6FS6
Zoro #
G010986667
UPC #
00195057813175
Country of Origin
United States
Dimensions
Hub Diameter
1 3/8 in
Face Width
1.281 in
Overall Width
1 3/4 in
Outside Diameter
2.031 in
For Belt Trade Size
GT
Bore Diameter
1/2 in
Pitch Diameter
1.754 in
For Belt Width
25 mm
Details
For Belt Series
PowerGrip GT
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Material
Steel
For Use With
PowerGrip(R) GT2(R) Belts
Number of Teeth
28
Weight
0.92 lb
Number of Flanges
2
Item
PGGT Timing Belt Pulley
Standards
REACH Certified, RoHS Compliant
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Hub Projection
29/64 in
Finish
Black Oxide
Bore Type
Plain
Pitch
5 mm
Description
Timing Pulley, Bore Diameter 1/2 in, For Belt Series PowerGrip(R) GT(R), For Belt Width 25 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 28, Outside Diameter 2.031 in, Pitch 5 mm, Pitch Diameter 1.754 in, Bore Type Plain, Face Width 1.281 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 1 3/8 in, Hub Projection 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.