Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Black Oxide, 1 5/8 in Dia

  • Mfr # 14H100-6FS7

  • Zoro # G610987545


product price: $45.49
/ea

Key Features

Material
Steel
Standards
REACH Certified, RoHS Compliant
For Belt Width
1 in
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Face Width
1.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14H100-6FS7
Zoro #
G610987545
UPC #
00195057627789
Country of Origin
China

Dimensions

For Belt Width
1 in
Face Width
1.313 in
For Belt Trade Size
H
Pitch Diameter
2.228 in
Overall Width
1 7/8 in
Outside Diameter
2.461 in
Hub Diameter
1 5/8 in
Bore Diameter
5/8 in

Details

Material
Steel
Standards
REACH Certified, RoHS Compliant
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Pitch
0.5 in
Finish
Black Oxide
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Weight
1.54 lb
Number of Flanges
2
For Belt Series
H
Item
TRAP Timing Belt Pulley
For Use With
L Belts
Hub Projection
9/16 in
Bore Type
Plain
Tooth Shape
Trapezoidal
Number of Teeth
14

Description

Timing Pulley, Bore Diameter 5/8 in, For Belt Series Powerhouse(R), For Belt Width 1 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 14, Outside Diameter 2.461 in, Pitch 0.5 in, Pitch Diameter 2.228 in, Bore Type Plain, Face Width 1.313 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 1 5/8 in, Hub Projection 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.