Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Black Oxide, 1 5/8 in Dia

  • Mfr # 22-8M30-6FS6

  • Zoro # G210984876


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
1.73 lb
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Flanges
2
Pitch Diameter
2.206 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-8M30-6FS6
Zoro #
G210984876
UPC #
00195057723467
Country of Origin
China

Dimensions

Pitch Diameter
2.206 in
Hub Diameter
1 5/8 in
Bore Diameter
1/2 in
For Belt Width
30 mm
Face Width
1.5 in
Outside Diameter
2.559 in
For Belt Trade Size
HTD
Overall Width
2 1/8 in

Details

Material
Steel
Weight
1.73 lb
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Flanges
2
Item
HTD Timing Belt Pulley
For Belt Series
HTD
For Use With
POWERHOUSE(TM) HTD(R) Belts
Standards
REACH Certified, RoHS Compliant
Hub Projection
5/8 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Tooth Shape
Curvilinear
Finish
Black Oxide
Pitch
8 mm
Number of Teeth
22
Bore Type
Plain

Description

Timing Pulley, Bore Diameter 1/2 in, For Belt Series Powerhouse(R), For Belt Width 30 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 22, Outside Diameter 2.559 in, Pitch 8 mm, Pitch Diameter 2.206 in, Bore Type Plain, Face Width 1.5 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size HTD, Hub Diameter 1 5/8 in, Hub Projection 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.