Timing Pulley, Black Oxide, 1 7/8 in Dia
Mfr # 16H100-6FS7
Zoro # G310987609
product price: $50.59
/eaKey Features
Hub Projection
11/16 in
Number of Teeth
16
For Use With
L Belts
Finish
Black Oxide
For Belt Series
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16H100-6FS7
Zoro #
G310987609
UPC #
00195057627796
Country of Origin
China
Dimensions
Hub Diameter
1 7/8 in
Face Width
1.313 in
Outside Diameter
2.78 in
Pitch Diameter
2.546 in
For Belt Trade Size
H
Bore Diameter
5/8 in
For Belt Width
1 in
Overall Width
2 in
Details
Item
TRAP Timing Belt Pulley
Hub Projection
11/16 in
Number of Teeth
16
For Use With
L Belts
Finish
Black Oxide
For Belt Series
H
Pitch
0.5 in
Tooth Shape
Trapezoidal
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Bore Type
Plain
Standards
REACH Certified, RoHS Compliant
Number of Flanges
2
Material
Steel
Weight
2.15 lb
Description
Timing Pulley, Bore Diameter 5/8 in, For Belt Series Powerhouse(R), For Belt Width 1 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 16, Outside Diameter 2.78 in, Pitch 0.5 in, Pitch Diameter 2.546 in, Bore Type Plain, Face Width 1.313 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 1 7/8 in, Hub Projection 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.