Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Black Oxide, 1 7/8 in Dia

  • Mfr # 16H150-6FS8

  • Zoro # G410987554


product price: $60.19
/ea

Key Features

Pitch
0.5 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Bore Type
Plain
Finish
Black Oxide
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16H150-6FS8
Zoro #
G410987554
UPC #
00195057628755
Country of Origin
China

Dimensions

Overall Width
2 1/2 in
For Belt Trade Size
H
Face Width
1.813 in
Hub Diameter
1 7/8 in
Bore Diameter
3/4 in
Outside Diameter
2.78 in
For Belt Width
1 1/2 in
Pitch Diameter
2.546 in

Details

Pitch
0.5 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Bore Type
Plain
Finish
Black Oxide
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Weight
2.67 lb
Tooth Shape
Trapezoidal
Hub Projection
11/16 in
Number of Teeth
16
Standards
REACH Certified, RoHS Compliant
For Use With
1 1/2 in Wide Belts
Number of Flanges
2
For Belt Series
H
Item
TRAP Timing Belt Pulley
Material
Steel

Description

Timing Pulley, Bore Diameter 3/4 in, For Belt Series Powerhouse(R), For Belt Width 1 1/2 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 16, Outside Diameter 2.78 in, Pitch 0.5 in, Pitch Diameter 2.546 in, Bore Type Plain, Face Width 1.813 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 1 7/8 in, Hub Projection 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.