Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Black Oxide, 1 in Dia

  • Mfr # 12LF050X1/2

  • Zoro # G410987738


product price: $23.89
/ea

Key Features

Weight
0.4 lb
Tooth Shape
Trapezoidal
Hub Diameter
1 in
Number of Flanges
2
Pitch Diameter
1.432 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12LF050X1/2
Zoro #
G410987738
UPC #
00195057624573
Country of Origin
China

Dimensions

Hub Diameter
1 in
Pitch Diameter
1.432 in
Set Screw Size
1/4"-20
For Belt Width
1/2 in
Bore Diameter
1/2 in
For Belt Trade Size
L
Outside Diameter
1.656 in
Face Width
0.75 in
Overall Width
1 1/4 in

Details

Weight
0.4 lb
Tooth Shape
Trapezoidal
Number of Flanges
2
Number of Set Screws
1
For Use With
L Belts
For Belt Series
L
Standards
REACH Certified, RoHS Compliant
Includes
Set Screw
Bore Type
Fixed
Number of Teeth
12
Finish
Black Oxide
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Material
Steel
Hub Projection
1/2 in
Item
Timing Belt Pulleys
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Pitch
0.375 in

Description

Timing Belt Pulleys, Bore Diameter 1/2 in, For Belt Series L, For Belt Width 1/2 in, For Use With L Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 12, Outside Diameter 1.656 in, Pitch 0.375 in, Pitch Diameter 1.432 in, Bore Type Fixed, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 in, Hub Projection 1/2 in, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.