Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Black Oxide, 1 in Dia

  • Mfr # 12LF050X3/8

  • Zoro # G110987748


product price: $23.59
/ea

Key Features

Weight
0.42 lb
Face Width
0.75 in
Set Screw Size
1/4"-20
Bore Type
Fixed
Number of Set Screws
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12LF050X3/8
Zoro #
G110987748
UPC #
00195057624566
Country of Origin
China

Dimensions

Face Width
0.75 in
Set Screw Size
1/4"-20
For Belt Trade Size
L
Hub Diameter
1 in
Outside Diameter
1.656 in
Pitch Diameter
1.432 in
For Belt Width
1/2 in
Bore Diameter
3/8 in
Overall Width
1 1/4 in

Details

Weight
0.42 lb
Bore Type
Fixed
Number of Set Screws
1
Hub Projection
1/2 in
Number of Flanges
2
Standards
REACH Certified, RoHS Compliant
Tooth Shape
Trapezoidal
Material
Steel
For Use With
L Belts
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Finish
Black Oxide
Item
Timing Belt Pulleys
Pitch
0.375 in
Number of Teeth
12
Includes
Set Screw
For Belt Series
L
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility

Description

Timing Pulley, Bore Diameter 3/8 in, For Belt Series Powerhouse(R), For Belt Width 1/2 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 12, Outside Diameter 1.656 in, Pitch 0.375 in, Pitch Diameter 1.432 in, Bore Type Fixed, Face Width 0.75 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 in, Hub Projection 1/2 in, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.