Zoro Homepage

Timing Pulley, Black Oxide, 13/16 in Dia

  • Mfr # 10LF050X3/8

  • Zoro # G910987788


product price: $23.39
/ea

Key Features

Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Teeth
10
Outside Diameter
1.438 in
Bore Type
Fixed
Hub Diameter
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10LF050X3/8
Zoro #
G910987788
UPC #
00195057624559
Country of Origin
United States

Dimensions

Outside Diameter
1.438 in
Hub Diameter
13/16 in
For Belt Width
1/2 in
Overall Width
1 1/4 in
For Belt Trade Size
L
Pitch Diameter
1.194 in
Face Width
0.75 in
Set Screw Size
1/4"-20
Bore Diameter
3/8 in

Description

Timing Pulley, Bore Diameter 3/8 in, For Belt Series Powerhouse(R), For Belt Width 1/2 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 10, Outside Diameter 1.438 in, Pitch 0.375 in, Pitch Diameter 1.194 in, Bore Type Fixed, Face Width 0.75 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 13/16 in, Hub Projection 1/2 in, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.