Zoro Homepage

Timing Pulley, Black Oxide, 15/16 in Dia

  • Mfr # 22-5P15-6FS3

  • Zoro # G110986505


product price: $55.99
/ea

Key Features

Outside Diameter
1.656 in
Overall Width
1 1/4 in
For Belt Width
15 mm
Standards
REACH Certified, RoHS Compliant
Bore Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-5P15-6FS3
Zoro #
G110986505
UPC #
00195057812796
Country of Origin
United States

Dimensions

Outside Diameter
1.656 in
Overall Width
1 1/4 in
For Belt Width
15 mm
Bore Diameter
1/4 in
For Belt Trade Size
GT
Pitch Diameter
1.379 in
Face Width
0.891 in
Hub Diameter
15/16 in

Details

Item
PGGT Timing Belt Pulley
Standards
REACH Certified, RoHS Compliant
Bore Type
Plain
Number of Teeth
22
For Belt Series
PowerGrip GT
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Hub Projection
25/64 in
Material
Steel
Number of Flanges
2
For Use With
PowerGrip(R) GT2(R) Belts
Finish
Black Oxide
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Pitch
5 mm
Weight
0.43 lb

Description

Timing Pulley, Bore Diameter 1/4 in, For Belt Series PowerGrip(R) GT(R), For Belt Width 15 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 22, Outside Diameter 1.656 in, Pitch 5 mm, Pitch Diameter 1.379 in, Bore Type Plain, Face Width 0.89 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 15/16 in, Hub Projection 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.