Timing Pulley, Black Oxide, 2 1/2 in Dia
Mfr # 20H100-6FS7
Zoro # G510987461
product price: $66.49
/eaKey Features
For Use With
L Belts
Hub Projection
13/16 in
Bore Type
Plain
Hub Diameter
2 1/2 in
For Belt Series
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20H100-6FS7
Zoro #
G510987461
UPC #
00195057627833
Country of Origin
China
Dimensions
Hub Diameter
2 1/2 in
Outside Diameter
3.42 in
For Belt Trade Size
H
Overall Width
2 1/8 in
Pitch Diameter
3.183 in
Bore Diameter
5/8 in
For Belt Width
1 in
Face Width
1.313 in
Details
For Use With
L Belts
Hub Projection
13/16 in
Bore Type
Plain
For Belt Series
H
Number of Teeth
20
Material
Ductile Iron
Finish
Black Oxide
Item
TRAP Timing Belt Pulley
Tooth Shape
Trapezoidal
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Pitch
0.5 in
Standards
REACH Certified, RoHS Compliant
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Weight
3.49 lb
Number of Flanges
2
Description
Timing Pulley, Bore Diameter 5/8 in, For Belt Series Powerhouse(R), For Belt Width 1 in, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 2 in, Number of Teeth 20, Outside Diameter 3.42 in, Pitch 0.5 in, Pitch Diameter 3.183 in, Bore Type Plain, Face Width 1.313 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 1/2 in, Hub Projection 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.