Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Black Oxide, 2 1/4 in Dia

  • Mfr # 18H100-6FS7

  • Zoro # G510987669


product price: $58.99
/ea

Key Features

Face Width
1.313 in
Pitch Diameter
2.865 in
For Belt Width
1 in
Overall Width
2 in
Hub Projection
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18H100-6FS7
Zoro #
G510987669
UPC #
00195057627819
Country of Origin
China

Dimensions

Face Width
1.313 in
Pitch Diameter
2.865 in
For Belt Width
1 in
Overall Width
2 in
Hub Diameter
2 1/4 in
Outside Diameter
3.1 in
For Belt Trade Size
H
Bore Diameter
5/8 in

Details

Item
TRAP Timing Belt Pulley
Hub Projection
11/16 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Use With
L Belts
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Pitch
0.5 in
Tooth Shape
Trapezoidal
Bore Type
Plain
Number of Teeth
18
Number of Flanges
2
Material
Steel
Standards
REACH Certified, RoHS Compliant
Finish
Black Oxide
For Belt Series
H
Weight
2.86 lb

Description

Timing Pulley, Bore Diameter 5/8 in, For Belt Series Powerhouse(R), For Belt Width 1 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 18, Outside Diameter 3.1 in, Pitch 0.5 in, Pitch Diameter 2.865 in, Bore Type Plain, Face Width 1.313 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 1/4 in, Hub Projection 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.