Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Black Oxide, 2 1/4 in Dia

  • Mfr # 18H150-6FS8

  • Zoro # G310987647


product price: $65.59
/ea

Key Features

Overall Width
2 1/2 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Belt Width
1 1/2 in
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18H150-6FS8
Zoro #
G310987647
UPC #
00195057628779
Country of Origin
United States

Dimensions

Overall Width
2 1/2 in
For Belt Width
1 1/2 in
Face Width
1.813 in
Hub Diameter
2 1/4 in
For Belt Trade Size
H
Bore Diameter
3/4 in
Outside Diameter
3.1 in
Pitch Diameter
2.865 in

Details

Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Pitch
0.5 in
Number of Teeth
18
Number of Flanges
2
Weight
3.6 lb
Bore Type
Plain
Hub Projection
11/16 in
For Belt Series
H
Finish
Black Oxide
Standards
REACH Certified, RoHS Compliant
For Use With
1 1/2 in Wide Belts
Tooth Shape
Trapezoidal
Material
Steel
Item
TRAP Timing Belt Pulley

Description

Timing Pulley, Bore Diameter 3/4 in, For Belt Series Powerhouse(R), For Belt Width 1 1/2 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 18, Outside Diameter 3.1 in, Pitch 0.5 in, Pitch Diameter 2.865 in, Bore Type Plain, Face Width 1.813 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 1/4 in, Hub Projection 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.