Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Black Oxide, 2 3/8 in Dia

  • Mfr # 19H150-6FS8

  • Zoro # G410987530


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Hub Projection
11/16 in
Number of Flanges
2
Standards
REACH Certified, RoHS Compliant
Weight
3.7 lb
Bore Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19H150-6FS8
Zoro #
G410987530
UPC #
00195057628786
Country of Origin
China

Dimensions

Bore Diameter
3/4 in
For Belt Trade Size
H
Outside Diameter
3.256 in
Face Width
1.813 in
Hub Diameter
2 3/8 in
Overall Width
2 1/2 in
Pitch Diameter
3.024 in
For Belt Width
1 1/2 in

Details

Hub Projection
11/16 in
Number of Flanges
2
Standards
REACH Certified, RoHS Compliant
Weight
3.7 lb
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Use With
1 1/2 in Wide Belts
Number of Teeth
19
Item
TRAP Timing Belt Pulley
Material
Steel
Tooth Shape
Trapezoidal
Bore Type
Plain
Finish
Black Oxide
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Pitch
0.5 in
For Belt Series
H

Description

Timing Pulley, Bore Diameter 3/4 in, For Belt Series Powerhouse(R), For Belt Width 1 1/2 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 19, Outside Diameter 3.256 in, Pitch 0.5 in, Pitch Diameter 3.024 in, Bore Type Plain, Face Width 1.813 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 3/8 in, Hub Projection 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.