Zoro Homepage

Timing Pulley, Black Oxide, 2 3/8 in Dia

  • Mfr # 19H200-6FS8

  • Zoro # G810987437


product price: $87.29
/ea
Free Shipping & Returns

Key Features

For Belt Series
H
Pitch
0.5 in
For Use With
2 in Wide Belts
Hub Diameter
2 3/8 in
Hub Projection
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19H200-6FS8
Zoro #
G810987437
UPC #
00195057629530
Country of Origin
United States

Dimensions

Hub Diameter
2 3/8 in
Outside Diameter
3.256 in
For Belt Width
2 in
For Belt Trade Size
H
Face Width
2.344 in
Pitch Diameter
3.024 in
Overall Width
3 in
Bore Diameter
3/4 in

Details

For Belt Series
H
Pitch
0.5 in
For Use With
2 in Wide Belts
Hub Projection
11/16 in
Finish
Black Oxide
Number of Teeth
19
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Tooth Shape
Trapezoidal
Number of Flanges
2
Material
Steel
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Bore Type
Plain
Item
TRAP Timing Belt Pulley
Standards
REACH Certified, RoHS Compliant
Weight
4.51 lb

Description

Timing Pulley, Bore Diameter 3/4 in, For Belt Series Powerhouse(R), For Belt Width 2 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 19, Outside Diameter 3.256 in, Pitch 0.5 in, Pitch Diameter 3.024 in, Bore Type Plain, Face Width 2.344 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 3/8 in, Hub Projection 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.