Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Black Oxide, 2 5/8 in Dia

  • Mfr # 21H100-6FS8

  • Zoro # G910987474


product price: $77.79
/ea
Free Shipping & Returns

Key Features

For Belt Series
H
Standards
REACH Certified, RoHS Compliant
Tooth Shape
Trapezoidal
Finish
Black Oxide
Pitch Diameter
3.342 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21H100-6FS8
Zoro #
G910987474
UPC #
00195057627840
Country of Origin
China

Dimensions

Pitch Diameter
3.342 in
Hub Diameter
2 5/8 in
Overall Width
2 1/8 in
Bore Diameter
3/4 in
For Belt Width
1 in
For Belt Trade Size
H
Face Width
1.313 in
Outside Diameter
3.574 in

Details

Item
TRAP Timing Belt Pulley
For Belt Series
H
Standards
REACH Certified, RoHS Compliant
Tooth Shape
Trapezoidal
Finish
Black Oxide
Weight
3.77 lb
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Flanges
2
Bore Type
Plain
Material
Ductile Iron
For Use With
L Belts
Pitch
0.5 in
Hub Projection
13/16 in
Number of Teeth
21

Description

Timing Pulley, Bore Diameter 3/4 in, For Belt Series Powerhouse(R), For Belt Width 1 in, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 21, Outside Diameter 3.574 in, Pitch 0.5 in, Pitch Diameter 3.342 in, Bore Type Plain, Face Width 1.313 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 5/8 in, Hub Projection 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.