Timing Pulley, Black Oxide, 2 5/8 in Dia
Mfr # 21H150-6FS8
Zoro # G510987515
product price: $84.89
/ea
Free Shipping & Returns
Key Features
Pitch Diameter
3.342 in
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Outside Diameter
3.574 in
Pitch
0.5 in
For Belt Series
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21H150-6FS8
Zoro #
G510987515
UPC #
00195057628809
Country of Origin
China
Dimensions
Pitch Diameter
3.342 in
Outside Diameter
3.574 in
Overall Width
2 5/8 in
For Belt Trade Size
H
Face Width
1.813 in
For Belt Width
1 1/2 in
Bore Diameter
3/4 in
Hub Diameter
2 5/8 in
Details
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Pitch
0.5 in
For Belt Series
H
Hub Projection
13/16 in
Tooth Shape
Trapezoidal
Bore Type
Plain
Finish
Black Oxide
Standards
REACH Certified, RoHS Compliant
Weight
4.75 lb
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Item
TRAP Timing Belt Pulley
Number of Flanges
2
For Use With
1 1/2 in Wide Belts
Material
Ductile Iron
Number of Teeth
21
Description
Timing Pulley, Bore Diameter 3/4 in, For Belt Series Powerhouse(R), For Belt Width 1 1/2 in, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 21, Outside Diameter 3.574 in, Pitch 0.5 in, Pitch Diameter 3.342 in, Bore Type Plain, Face Width 1.813 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 5/8 in, Hub Projection 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.