Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Black Oxide, 2 in Dia

  • Mfr # 17H100-6FS7

  • Zoro # G010987657


product price: $55.49
/ea

Key Features

Weight
2.47 lb
Pitch Diameter
2.706 in
For Belt Width
1 in
Overall Width
2 in
Hub Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17H100-6FS7
Zoro #
G010987657
UPC #
00195057627802
Country of Origin
China

Dimensions

Pitch Diameter
2.706 in
For Belt Width
1 in
Overall Width
2 in
Hub Diameter
2 in
Face Width
1.313 in
For Belt Trade Size
H
Bore Diameter
5/8 in
Outside Diameter
3 in

Details

Weight
2.47 lb
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Use With
L Belts
Number of Flanges
2
Hub Projection
11/16 in
Number of Teeth
17
For Belt Series
H
Standards
REACH Certified, RoHS Compliant
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Tooth Shape
Trapezoidal
Material
Steel
Pitch
0.5 in
Bore Type
Plain
Item
TRAP Timing Belt Pulley
Finish
Black Oxide

Description

Timing Pulley, Bore Diameter 5/8 in, For Belt Series Powerhouse(R), For Belt Width 1 in, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 17, Outside Diameter 3 in, Pitch 0.5 in, Pitch Diameter 2.706 in, Bore Type Plain, Face Width 1.313 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 in, Hub Projection 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.