Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Black Oxide, 27/64 in Dia

  • Mfr # 32-5M15-6FS6

  • Zoro # G410984935


product price: $61.49
/ea

Key Features

Finish
Black Oxide
Face Width
0.844 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Belt Series
HTD
Number of Teeth
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-5M15-6FS6
Zoro #
G410984935
UPC #
00195057722057
Country of Origin
China

Dimensions

Face Width
0.844 in
Overall Width
1 5/16 in
Pitch Diameter
2.005 in
For Belt Width
15 mm
Hub Diameter
27/64 in
Bore Diameter
1/2 in
Outside Diameter
2.125 in
For Belt Trade Size
HTD

Details

Finish
Black Oxide
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Belt Series
HTD
Number of Teeth
32
Number of Flanges
2
Material
Steel
Item
HTD Timing Belt Pulley
Hub Projection
1/2 in
Weight
0.91 lb
Tooth Shape
Curvilinear
Standards
REACH Certified, RoHS Compliant
For Use With
POWERHOUSE(TM) HTD(R) Belts
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Pitch
5 mm
Bore Type
Plain

Description

Timing Pulley, Bore Diameter 1/2 in, For Belt Series Powerhouse(R), For Belt Width 15 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 32, Outside Diameter 2.125 in, Pitch 5 mm, Pitch Diameter 2.005 in, Bore Type Plain, Face Width 0.844 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size HTD, Hub Diameter 27/64 in, Hub Projection 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.