Timing Pulley, Black Oxide, 3 5/8 in Dia
Mfr # 30H150-6FS8
Zoro # G710987438
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Material
Ductile Iron
Hub Diameter
3 5/8 in
For Belt Trade Size
H
Bore Diameter
3/4 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30H150-6FS8
Zoro #
G710987438
UPC #
00195057628854
Country of Origin
China
Dimensions
Hub Diameter
3 5/8 in
For Belt Trade Size
H
Bore Diameter
3/4 in
Overall Width
2 7/8 in
Outside Diameter
5.005 in
Face Width
1.813 in
Pitch Diameter
4.775 in
For Belt Width
1 1/2 in
Details
Material
Ductile Iron
Finish
Black Oxide
Number of Flanges
2
Pitch
0.5 in
Number of Teeth
30
Weight
10.56 lb
Hub Projection
1 1/16 in
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Belt Series
H
Item
TRAP Timing Belt Pulley
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Tooth Shape
Trapezoidal
For Use With
1 1/2 in Wide Belts
Standards
REACH Certified, RoHS Compliant
Bore Type
Plain
Description
Timing Pulley, Bore Diameter 3/4 in, For Belt Series Powerhouse(R), For Belt Width 1 1/2 in, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 30, Outside Diameter 5.005 in, Pitch 0.5 in, Pitch Diameter 4.775 in, Bore Type Plain, Face Width 1.813 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 3 5/8 in, Hub Projection 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.