Timing Pulley, Black Oxide, 3 5/8 in Dia
Mfr # 30H200-6FS10
Zoro # G010987473
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Number of Flanges
2
Hub Projection
1 1/16 in
Bore Type
Plain
Bore Diameter
1 in
For Belt Trade Size
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30H200-6FS10
Zoro #
G010987473
UPC #
00195057629608
Country of Origin
China
Dimensions
Bore Diameter
1 in
For Belt Trade Size
H
Pitch Diameter
4.775 in
Outside Diameter
5.005 in
Overall Width
3 3/8 in
Hub Diameter
3 5/8 in
For Belt Width
2 in
Face Width
2.344 in
Details
Number of Flanges
2
Hub Projection
1 1/16 in
Bore Type
Plain
For Belt Series
H
For Use With
2 in Wide Belts
Finish
Black Oxide
Pitch
0.5 in
Tooth Shape
Trapezoidal
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Standards
REACH Certified, RoHS Compliant
Item
TRAP Timing Belt Pulley
Material
Ductile Iron
Weight
12.47 lb
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Teeth
30
Description
Timing Pulley, Bore Diameter 1 in, For Belt Series Powerhouse(R), For Belt Width 2 in, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 3 1/8 in, Number of Teeth 30, Outside Diameter 5.005 in, Pitch 0.5 in, Pitch Diameter 4.775 in, Bore Type Plain, Face Width 2.344 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 3 5/8 in, Hub Projection 1 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.