Zoro Homepage

Timing Pulley, Black Oxide, 3 5/8 in Dia

  • Mfr # 30H300-6FS11

  • Zoro # G510987485


product price: $210.99
/ea
Free Shipping & Returns

Key Features

For Use With
3 in Wide Belts
Bore Diameter
1 1/8 in
Overall Width
4 7/16 in
Outside Diameter
5.005 in
Number of Flanges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30H300-6FS11
Zoro #
G510987485
UPC #
00195057630253
Country of Origin
China

Dimensions

Bore Diameter
1 1/8 in
Overall Width
4 7/16 in
Outside Diameter
5.005 in
For Belt Trade Size
H
Pitch Diameter
4.775 in
Face Width
3.375 in
For Belt Width
3 in
Hub Diameter
3 5/8 in

Details

For Use With
3 in Wide Belts
Item
TRAP Timing Belt Pulley
Number of Flanges
2
Pitch
0.5 in
Finish
Black Oxide
Material
Ductile Iron
Hub Projection
1 1/16 in
Tooth Shape
Trapezoidal
Weight
16.55 lb
Number of Teeth
30
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Bore Type
Plain
For Belt Series
H
Standards
REACH Certified, RoHS Compliant
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility

Description

Timing Pulley, Bore Diameter 1 1/8 in, For Belt Series Powerhouse(R), For Belt Width 3 in, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 3 1/8 in, Number of Teeth 30, Outside Diameter 5.005 in, Pitch 0.5 in, Pitch Diameter 4.775 in, Bore Type Plain, Face Width 3.375 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 3 5/8 in, Hub Projection 1 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.