Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulley, Black Oxide, 3 in Dia

  • Mfr # 24H200-6FS10

  • Zoro # G210987549


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Pitch
0.5 in
Hub Projection
15/16 in
For Belt Trade Size
H
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Overall Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24H200-6FS10
Zoro #
G210987549
UPC #
00195057629578
Country of Origin
China

Dimensions

For Belt Trade Size
H
Overall Width
3 1/4 in
For Belt Width
2 in
Outside Diameter
4.05 in
Bore Diameter
1 in
Pitch Diameter
3.82 in
Face Width
2.344 in
Hub Diameter
3 in

Details

Pitch
0.5 in
Hub Projection
15/16 in
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Standards
REACH Certified, RoHS Compliant
Bore Type
Plain
For Use With
2 in Wide Belts
For Belt Series
H
Material
Ductile Iron
Finish
Black Oxide
Weight
7.65 lb
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Tooth Shape
Trapezoidal
Number of Teeth
24
Item
TRAP Timing Belt Pulley
Number of Flanges
2

Description

Timing Pulley, Bore Diameter 1 in, For Belt Series Powerhouse(R), For Belt Width 2 in, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 24, Outside Diameter 4.05 in, Pitch 0.5 in, Pitch Diameter 3.82 in, Bore Type Plain, Face Width 2.344 in, Features Highly Flexible, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 3 in, Hub Projection 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.