TimingBeltPulley, CastIron, W11/2in
Mfr # 39-8P30-1610
Zoro # G810986652
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Pitch
8 mm
Number of Teeth
39
Number of Flanges
2
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39-8P30-1610
Zoro #
G810986652
UPC #
00195057814141
Country of Origin
United States
Dimensions
For Belt Trade Size
GT
Pitch Diameter
3.91 in
For Belt Width
30 mm
Minimum Bore Diameter
1/2 in
For Bushing Size
1610
Outside Diameter
4.331 in
Overall Width
1 1/2 in
Maximum Bore Diameter
1 5/8 in
Face Width
1.5 in
Details
Pitch
8 mm
Number of Teeth
39
Number of Flanges
2
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Finish
Black Oxide
Material
Cast Iron
Item
PGGT Timing Belt Pulley
Weight
2.71 lb
Material Fabrication
Cast
For Belt Series
PowerGrip GT
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Use With
PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
For Bushing Type
Taper Lock
Standards
REACH, RoHS
Description
Timing Belt Pulley, For Belt Series PowerGrip(R) GT(R), For Belt Width 30 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 39, Outside Diameter 4.331 in, Pitch 8 mm, Pitch Diameter 3.91 in, Face Width 1.5 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.