TimingBeltPulley, CastIron, W11/2in
Mfr # 44-8P30-2012
Zoro # G210986153
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Minimum Bore Diameter
1/2 in
For Belt Trade Size
GT
Maximum Bore Diameter
2 in
Pitch
8 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44-8P30-2012
Zoro #
G210986153
UPC #
00195057814172
Country of Origin
United States
Dimensions
Minimum Bore Diameter
1/2 in
For Belt Trade Size
GT
Maximum Bore Diameter
2 in
Pitch Diameter
4.411 in
For Belt Width
30 mm
Outside Diameter
4.764 in
Overall Width
1 1/2 in
For Bushing Size
2012
Face Width
1.5 in
Details
Pitch
8 mm
Material
Cast Iron
Finish
Black Oxide
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Teeth
44
For Belt Series
PowerGrip GT
Material Fabrication
Cast
Weight
0.5 lb
For Use With
PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Item
PGGT Timing Belt Pulley
Standards
REACH, RoHS
For Bushing Type
Taper Lock
Number of Flanges
2
Description
Timing Belt Pulley, For Belt Series PowerGrip(R) GT(R), For Belt Width 30 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 44, Outside Diameter 4.764 in, Pitch 8 mm, Pitch Diameter 4.411 in, Face Width 1.5 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.