Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBeltPulley, CastIron, W11/2in

  • Mfr # 46-8P30-2012

  • Zoro # G710986165


product price: $168.99
/ea
Free Shipping & Returns

Key Features

For Use With
PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Minimum Bore Diameter
1/2 in
Face Width
1.5 in
For Belt Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-8P30-2012
Zoro #
G710986165
UPC #
00195057814189
Country of Origin
United States

Dimensions

Minimum Bore Diameter
1/2 in
Face Width
1.5 in
For Belt Width
30 mm
For Bushing Size
2012
Pitch Diameter
4.612 in
Outside Diameter
5.005 in
Maximum Bore Diameter
2 in
For Belt Trade Size
GT
Overall Width
1 1/2 in

Details

For Use With
PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Material Fabrication
Cast
Weight
3.67 lb
Standards
REACH, RoHS
For Bushing Type
Taper Lock
Finish
Black Oxide
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Teeth
46
Number of Flanges
2
Material
Cast Iron
For Belt Series
PowerGrip GT
Item
PGGT Timing Belt Pulley
Pitch
8 mm

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) GT(R), For Belt Width 30 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 46, Outside Diameter 5.005 in, Pitch 8 mm, Pitch Diameter 4.612 in, Face Width 1.5 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.