TimingBeltPulley, CastIron, W11/2in
Mfr # QD34-8M-30
Zoro # G210984821
product price: $97.19
/ea
Free Shipping & Returns
Key Features
Pitch Diameter
3.409 in
Pitch
8 mm
Finish
Black Oxide
Weight
1.65 lb
Standards
REACH, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD34-8M-30
Zoro #
G210984821
UPC #
00195057723542
Country of Origin
China
Dimensions
Pitch Diameter
3.409 in
Maximum Bore Diameter
1 5/8 in
Outside Diameter
3.819 in
Face Width
1.5 in
For Belt Width
30 mm
Overall Width
1 1/2 in
For Belt Trade Size
HTD
Minimum Bore Diameter
1/2 in
For Bushing Size
SH
Details
Pitch
8 mm
Finish
Black Oxide
Weight
1.65 lb
Standards
REACH, RoHS
For Use With
HTD Belts
Material
Cast Iron
Tooth Shape
Curvilinear
Item
HTD Timing Belt Pulley
Number of Flanges
2
For Bushing Type
Quick Detachable
Material Fabrication
Cast
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Belt Series
HTD
Number of Teeth
34
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Description
Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 30 mm, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 34, Outside Diameter 3.819 in, Pitch 8 mm, Pitch Diameter 3.409 in, Face Width 1.5 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.