Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBeltPulley, CastIron, W11/2in

  • Mfr # QD72-8M-30

  • Zoro # G810984894


product price: $224.99
/ea
Free Shipping & Returns

Key Features

For Belt Width
30 mm
Material Fabrication
Cast
For Bushing Type
Quick Detachable
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Teeth
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD72-8M-30
Zoro #
G810984894
UPC #
00195057723627
Country of Origin
China

Dimensions

For Belt Width
30 mm
Minimum Bore Diameter
1/2 in
Outside Diameter
7.598 in
Pitch Diameter
7.218 in
Maximum Bore Diameter
2 5/8 in
For Bushing Size
SK
Face Width
1.5 in
Overall Width
1 1/2 in
For Belt Trade Size
HTD

Details

Material Fabrication
Cast
For Bushing Type
Quick Detachable
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Teeth
72
Number of Flanges
2
Pitch
8 mm
For Belt Series
HTD
Material
Cast Iron
Item
HTD Timing Belt Pulley
For Use With
HTD Belts
Finish
Black Oxide
Standards
REACH, RoHS
Tooth Shape
Curvilinear
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Weight
9.24 lb

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 30 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 72, Outside Diameter 7.598 in, Pitch 8 mm, Pitch Diameter 7.218 in, Face Width 1.5 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast, Number of Flanges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.