TimingBeltPulley, CastIron, W113/16in
Mfr # QD20H150
Zoro # G210987907
product price: $84.19
/ea
Free Shipping & Returns
Key Features
Number of Flanges
2
Weight
2.27 lb
Overall Width
1 13/16 in
Material
Cast Iron
For Bushing Size
SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD20H150
Zoro #
G210987907
UPC #
00195057628892
Country of Origin
China
Dimensions
Overall Width
1 13/16 in
For Bushing Size
SH
For Belt Trade Size
H
Face Width
1.812 in
Outside Diameter
3.256 in
Minimum Bore Diameter
1/2 in
For Belt Width
1 1/2 in
Pitch Diameter
3.183 in
Details
Number of Flanges
2
Weight
2.27 lb
Material
Cast Iron
Material Fabrication
Cast
Finish
Black Oxide
Standards
REACH, RoHS
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Bushing Type
Quick Detachable
Item
TRAP Timing Belt Pulley
Tooth Shape
Trapezoidal
For Belt Series
H
Number of Teeth
20
Pitch
0.5 in
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Use With
0.5 in Trapezoidal Pitch
Description
Timing Belt Pulley, For Belt Series H, For Belt Width 1 1/2 in, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 20, Outside Diameter 3.256 in, Pitch 0.5 in, Pitch Diameter 3.183 in, Face Width 1.812 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.