Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBeltPulley, CastIron, W113/16in

  • Mfr # QD48H150

  • Zoro # G710987704


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Pitch
0.5 in
Material
Cast Iron
Tooth Shape
Trapezoidal
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Weight
10.62 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD48H150
Zoro #
G710987704
UPC #
00195057628991
Country of Origin
China

Dimensions

For Belt Trade Size
H
Overall Width
1 13/16 in
Outside Diameter
7.867 in
Face Width
1.812 in
Pitch Diameter
7.639 in
For Bushing Size
SK
For Belt Width
1 1/2 in
Minimum Bore Diameter
1/2 in

Details

Pitch
0.5 in
Material
Cast Iron
Tooth Shape
Trapezoidal
Item
TRAP Timing Belt Pulley
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Weight
10.62 lb
Number of Teeth
48
Number of Flanges
2
Material Fabrication
Cast
For Bushing Type
Quick Detachable
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Belt Series
H
Finish
Black Oxide
Standards
REACH, RoHS
For Use With
0.5 in Trapezoidal Pitch

Description

Timing Belt Pulley, For Belt Series H, For Belt Width 1 1/2 in, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 48, Outside Diameter 7.867 in, Pitch 0.5 in, Pitch Diameter 7.639 in, Face Width 1.812 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.