TimingBeltPulley, CastIron, W113/64in
Mfr # 34-8MX21-1610
Zoro # G610986074
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Minimum Bore Diameter
1/2 in
Pitch Diameter
3.409 in
For Belt Width
21 mm
Material Fabrication
Cast
For Belt Trade Size
Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-8MX21-1610
Zoro #
G610986074
UPC #
00195057817944
Country of Origin
United States
Dimensions
Minimum Bore Diameter
1/2 in
Pitch Diameter
3.409 in
For Belt Width
21 mm
For Belt Trade Size
Carbon
For Bushing Size
1610
Outside Diameter
3.819 in
Maximum Bore Diameter
1 5/8 in
Face Width
1.203 in
Overall Width
1 13/64 in
Details
Material Fabrication
Cast
For Belt Series
Poly Chain GT Carbon
Standards
REACH, RoHS
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Teeth
34
Weight
1.43 lb
Pitch
8 mm
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Item
PCGT Timing Belt Pulley
Number of Flanges
2
For Use With
Poly Chain GT Carbon Belts
For Bushing Type
Taper Lock
Material
Cast Iron
Finish
Black Oxide
Description
Timing Belt Pulley, For Belt Series Polychain(R) GT(R) Carbon(TM), For Belt Width 21 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 34, Outside Diameter 3.819 in, Pitch 8 mm, Pitch Diameter 3.409 in, Face Width 1.203 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.