Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBeltPulley, CastIron, W11/4in

  • Mfr # QD28L100

  • Zoro # G210987778


product price: $61.89
/ea

Key Features

Standards
REACH, RoHS
Number of Teeth
28
Face Width
1.25 in
Finish
Black Oxide
For Use With
0.375 in Trapezoidal Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD28L100
Zoro #
G210987778
UPC #
00195057627215
Country of Origin
China

Dimensions

Face Width
1.25 in
For Belt Width
1 in
For Belt Trade Size
L
For Bushing Size
SH
Outside Diameter
3.566 in
Minimum Bore Diameter
1/2 in
Overall Width
1 1/4 in
Pitch Diameter
3.342 in

Details

Standards
REACH, RoHS
Number of Teeth
28
Finish
Black Oxide
For Use With
0.375 in Trapezoidal Pitch
Item
TRAP Timing Belt Pulley
Number of Flanges
2
Material Fabrication
Cast
For Belt Series
L
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Weight
1.53 lb
Material
Cast Iron
Tooth Shape
Trapezoidal
Pitch
0.375 in
For Bushing Type
Quick Detachable
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility

Description

Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 28, Outside Diameter 3.566 in, Pitch 0.375 in, Pitch Diameter 3.342 in, Face Width 1.25 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.