Zoro Homepage

TimingBeltPulley, CastIron, W11/4in

  • Mfr # QD40L100

  • Zoro # G510987539


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
For Belt Trade Size
L
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Standards
REACH, RoHS
Number of Flanges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD40L100
Zoro #
G510987539
UPC #
00195057627253
Country of Origin
United States

Dimensions

For Belt Trade Size
L
Minimum Bore Diameter
1/2 in
Overall Width
1 1/4 in
For Belt Width
1 in
For Bushing Size
SDS
Face Width
1.25 in
Outside Diameter
5 in
Pitch Diameter
4.775 in

Details

Finish
Black Oxide
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Standards
REACH, RoHS
Number of Flanges
2
Weight
3.52 lb
For Bushing Type
Quick Detachable
Tooth Shape
Trapezoidal
Number of Teeth
40
Material Fabrication
Cast
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Material
Cast Iron
For Belt Series
L
Pitch
0.375 in
For Use With
0.375 in Trapezoidal Pitch
Item
TRAP Timing Belt Pulley

Description

Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 5 in, Pitch 0.375 in, Pitch Diameter 4.775 in, Face Width 1.25 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.