Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBeltPulley, CastIron, W11/4in

  • Mfr # QD48L100

  • Zoro # G410987691


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Belt Series
L
For Use With
0.375 in Trapezoidal Pitch
For Bushing Type
Quick Detachable
Number of Teeth
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD48L100
Zoro #
G410987691
UPC #
00195057627277
Country of Origin
China

Dimensions

Overall Width
1 1/4 in
For Belt Trade Size
L
For Belt Width
1 in
Outside Diameter
5.95 in
Pitch Diameter
5.73 in
Minimum Bore Diameter
1/2 in
For Bushing Size
SDS
Face Width
1.25 in

Details

Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Belt Series
L
For Use With
0.375 in Trapezoidal Pitch
For Bushing Type
Quick Detachable
Number of Teeth
48
Standards
REACH, RoHS
Number of Flanges
2
Tooth Shape
Trapezoidal
Finish
Black Oxide
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Item
TRAP Timing Belt Pulley
Weight
5.11 lb
Material Fabrication
Cast
Pitch
0.375 in
Material
Cast Iron

Description

Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 48, Outside Diameter 5.95 in, Pitch 0.375 in, Pitch Diameter 5.73 in, Face Width 1.25 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.