Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBeltPulley, CastIron, W11/4in

  • Mfr # QD72L100

  • Zoro # G210987464


product price: $145.99
/ea
Free Shipping & Returns

Key Features

For Use With
0.375 in Trapezoidal Pitch
Pitch
0.375 in
For Belt Series
L
Standards
REACH, RoHS
Minimum Bore Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD72L100
Zoro #
G210987464
UPC #
00195057627291
Country of Origin
China

Dimensions

Minimum Bore Diameter
1/2 in
Outside Diameter
8.564 in
For Bushing Size
SD
For Belt Width
1 in
For Belt Trade Size
L
Overall Width
1 1/4 in
Pitch Diameter
8.594 in
Face Width
1.25 in

Details

For Use With
0.375 in Trapezoidal Pitch
Pitch
0.375 in
For Belt Series
L
Standards
REACH, RoHS
Tooth Shape
Trapezoidal
For Bushing Type
Quick Detachable
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Finish
Black Oxide
Number of Teeth
72
Item
TRAP Timing Belt Pulley
Material
Cast Iron
Weight
7.36 lb
Material Fabrication
Cast
Number of Flanges
0

Description

Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 72, Outside Diameter 8.564 in, Pitch 0.375 in, Pitch Diameter 8.594 in, Face Width 1.25 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size L, Material Fabrication Cast, Number of Flanges 0, Overall Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.