Zoro Homepage

TimingBeltPulley, CastIron, W11/8in

  • Mfr # 40-8P20-1610

  • Zoro # G610986531


product price: $125.99
/ea
Free Shipping & Returns

Key Features

For Bushing Size
1610
Material
Cast Iron
Minimum Bore Diameter
1/2 in
For Belt Series
PowerGrip GT
Weight
2.36 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-8P20-1610
Zoro #
G610986531
UPC #
00195057813830
Country of Origin
United States

Dimensions

For Bushing Size
1610
Minimum Bore Diameter
1/2 in
Outside Diameter
4.331 in
Face Width
1.13 in
Maximum Bore Diameter
1 5/8 in
Pitch Diameter
4.01 in
For Belt Trade Size
GT
For Belt Width
20 mm
Overall Width
1 1/8 in

Details

Material
Cast Iron
For Belt Series
PowerGrip GT
Weight
2.36 lb
Material Fabrication
Cast
Standards
REACH, RoHS
Finish
Black Oxide
Item
PGGT Timing Belt Pulley
For Bushing Type
Taper Lock
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Number of Teeth
40
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Use With
PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
Number of Flanges
2
Pitch
8 mm

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) GT(R), For Belt Width 20 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 4.331 in, Pitch 8 mm, Pitch Diameter 4.01 in, Face Width 1.13 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Material Fabrication Cast, Number of Flanges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.