TimingBeltPulley, CastIron, W11/8in
Mfr # QD72-8M-20
Zoro # G810984924
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Pitch Diameter
7.218 in
For Bushing Type
Quick Detachable
For Bushing Size
SDS
Face Width
1.125 in
Standards
REACH, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD72-8M-20
Zoro #
G810984924
UPC #
00195057723429
Country of Origin
United States
Dimensions
Pitch Diameter
7.218 in
For Bushing Size
SDS
Face Width
1.125 in
Maximum Bore Diameter
2 in
Minimum Bore Diameter
1/2 in
For Belt Width
20 mm
Overall Width
1 1/8 in
Outside Diameter
7.598 in
For Belt Trade Size
HTD
Details
For Bushing Type
Quick Detachable
Standards
REACH, RoHS
Material Fabrication
Cast
Finish
Black Oxide
Item
HTD Timing Belt Pulley
Pitch
8 mm
Number of Teeth
72
For Belt Series
HTD
Number of Flanges
2
Weight
8.06 lb
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Tooth Shape
Curvilinear
Material
Cast Iron
For Use With
HTD Belts
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Description
Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 20 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 72, Outside Diameter 7.598 in, Pitch 8 mm, Pitch Diameter 7.218 in, Face Width 1.125 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.