Zoro Homepage

TimingBeltPulley, CastIron, W13/4in

  • Mfr # 112-8P30-2517

  • Zoro # G210985682


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Maximum Bore Diameter
2 1/2 in
For Bushing Type
Taper Lock
Weight
15.86 lb
Material
Cast Iron
Overall Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-8P30-2517
Zoro #
G210985682
UPC #
00195057814271
Country of Origin
United States

Dimensions

Maximum Bore Diameter
2 1/2 in
Overall Width
1 3/4 in
Pitch Diameter
11.229 in
Minimum Bore Diameter
1/2 in
For Belt Width
30 mm
For Bushing Size
2517
For Belt Trade Size
GT
Outside Diameter
11.175 in
Face Width
1.5 in

Details

For Bushing Type
Taper Lock
Weight
15.86 lb
Material
Cast Iron
For Belt Series
PowerGrip GT
Number of Flanges
0
Item
PGGT Timing Belt Pulley
Pitch
8 mm
Number of Teeth
112
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Use With
PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
Finish
Black Oxide
Standards
REACH, RoHS
Material Fabrication
Cast
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) GT(R), For Belt Width 30 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 112, Outside Diameter 11.175 in, Pitch 8 mm, Pitch Diameter 11.229 in, Face Width 1.5 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size GT, Material Fabrication Cast, Number of Flanges 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.