Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBeltPulley, CastIron, W15/16in

  • Mfr # QD20H100

  • Zoro # G310987869


product price: $68.19
/ea

Key Features

Pitch Diameter
3.183 in
Standards
REACH, RoHS
Number of Teeth
20
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD20H100
Zoro #
G310987869
UPC #
00195057627956
Country of Origin
China

Dimensions

Pitch Diameter
3.183 in
Face Width
1.312 in
Outside Diameter
3.256 in
For Bushing Size
SH
Overall Width
1 5/16 in
For Belt Trade Size
H
Minimum Bore Diameter
1/2 in
For Belt Width
1 in

Details

Standards
REACH, RoHS
Number of Teeth
20
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Use With
0.5 in Trapezoidal Pitch
For Belt Series
H
Item
TRAP Timing Belt Pulley
Pitch
0.5 in
Tooth Shape
Trapezoidal
Finish
Black Oxide
Number of Flanges
2
For Bushing Type
Quick Detachable
Weight
1.63 lb
Material Fabrication
Cast
Material
Cast Iron

Description

Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 20, Outside Diameter 3.256 in, Pitch 0.5 in, Pitch Diameter 3.183 in, Face Width 1.312 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.