TimingBeltPulley, CastIron, W15/16in
Mfr # QD30H100
Zoro # G510987751
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
30
For Belt Series
H
For Bushing Size
SD
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD30H100
Zoro #
G510987751
UPC #
00195057628052
Country of Origin
China
Dimensions
For Bushing Size
SD
Pitch Diameter
4.775 in
Face Width
1.312 in
For Belt Trade Size
H
Outside Diameter
5 in
For Belt Width
1 in
Minimum Bore Diameter
1/2 in
Overall Width
1 5/16 in
Details
Number of Teeth
30
For Belt Series
H
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Material
Cast Iron
Pitch
0.5 in
Weight
4.56 lb
Tooth Shape
Trapezoidal
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Material Fabrication
Cast
For Use With
0.5 in Trapezoidal Pitch
Standards
REACH, RoHS
For Bushing Type
Quick Detachable
Finish
Black Oxide
Item
TRAP Timing Belt Pulley
Number of Flanges
2
Description
Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 30, Outside Diameter 5 in, Pitch 0.5 in, Pitch Diameter 4.775 in, Face Width 1.312 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.