TimingBeltPulley, CastIron, W15/16in
Mfr # QD32H100
Zoro # G610987750
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Pitch Diameter
5.093 in
For Bushing Type
Quick Detachable
For Use With
0.5 in Trapezoidal Pitch
Number of Flanges
2
For Belt Trade Size
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QD32H100
Zoro #
G610987750
UPC #
00195057628076
Country of Origin
China
Dimensions
Pitch Diameter
5.093 in
For Belt Trade Size
H
Face Width
1.312 in
Minimum Bore Diameter
1/2 in
For Bushing Size
SK
Outside Diameter
5.32 in
For Belt Width
1 in
Overall Width
1 5/16 in
Details
For Bushing Type
Quick Detachable
For Use With
0.5 in Trapezoidal Pitch
Number of Flanges
2
Number of Teeth
32
Standards
REACH, RoHS
Item
TRAP Timing Belt Pulley
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Belt Series
H
Weight
4.57 lb
Material
Cast Iron
Tooth Shape
Trapezoidal
Material Fabrication
Cast
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Finish
Black Oxide
Pitch
0.5 in
Description
Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 32, Outside Diameter 5.32 in, Pitch 0.5 in, Pitch Diameter 5.093 in, Face Width 1.312 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.