Zoro Homepage

TimingBeltPulley, CastIron, W15/16in

  • Mfr # QD40H100

  • Zoro # G410987615


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material Fabrication
Cast
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Belt Series
H
For Belt Trade Size
H
For Use With
0.5 in Trapezoidal Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD40H100
Zoro #
G410987615
UPC #
00195057628151
Country of Origin
China

Dimensions

For Belt Trade Size
H
Face Width
1.312 in
For Bushing Size
SK
For Belt Width
1 in
Outside Diameter
6.6 in
Overall Width
1 5/16 in
Minimum Bore Diameter
1/2 in
Pitch Diameter
6.366 in

Details

Material Fabrication
Cast
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
For Belt Series
H
For Use With
0.5 in Trapezoidal Pitch
Standards
REACH, RoHS
Finish
Black Oxide
For Bushing Type
Quick Detachable
Item
TRAP Timing Belt Pulley
Weight
8.35 lb
Tooth Shape
Trapezoidal
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Material
Cast Iron
Number of Teeth
40
Number of Flanges
2
Pitch
0.5 in

Description

Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 6.6 in, Pitch 0.5 in, Pitch Diameter 6.366 in, Face Width 1.312 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.