Zoro Homepage

TimingBeltPulley, CastIron, W15/16in

  • Mfr # QD60H100

  • Zoro # G210987730


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Use With
0.5 in Trapezoidal Pitch
For Bushing Size
SF
For Belt Trade Size
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD60H100
Zoro #
G210987730
UPC #
00195057628236
Country of Origin
China

Dimensions

For Bushing Size
SF
For Belt Trade Size
H
Pitch Diameter
9.549 in
Minimum Bore Diameter
1/2 in
Face Width
1.312 in
For Belt Width
1 in
Overall Width
1 5/16 in
Outside Diameter
9.495 in

Details

Finish
Black Oxide
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
For Use With
0.5 in Trapezoidal Pitch
Material Fabrication
Cast
Number of Teeth
60
For Bushing Type
Quick Detachable
Standards
REACH, RoHS
Pitch
0.5 in
Material
Cast Iron
Weight
12.77 lb
Tooth Shape
Trapezoidal
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Number of Flanges
0
Item
TRAP Timing Belt Pulley
For Belt Series
H

Description

Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 15/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 60, Outside Diameter 9.495 in, Pitch 0.5 in, Pitch Diameter 9.549 in, Face Width 1.312 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 0, Overall Width 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.